IKO International Inc.
MHD10C1SLHS2
Block Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #105507113
- Stainless Steel Bearing Material
- 13 mm Assembly Height
- 21.4 mm Slide Unit Length
- 10 mm Rail Width
| Static Load Rating | 3700 N |
| Series | MH/LWH |
| Rolling Element | Ball |
| Lubrication Hole/Groove | Oil Hole |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 2640 N |
| Bearing Material | Stainless Steel |
| Bearing Type | Linear Way, Ball Type |
| Precision | High |
| Overall Height | 13 mm |
| Relubricatable | Yes |
| Overall Width | 20 mm |
| Duty Type | Heavy Duty |
| Preload | Standard |
| Internal Clearance | STD Preload |
| Carriage Thread Depth | 3 mm |
| No.of Mounting Holes on Carriage | 4 |
| Closure (Seal) Type | End Seals |
| Carriage Thread Size | M2.6 |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Width | 20 mm |
| Assembly Height | 13 mm |
| Rail Width | 10 mm |
| Carriage Nominal Bolt Center to Center | 12 mm x 13 mm |
| Slide Unit Mounting Bolt Spacing Width | 13 mm |
| Slide Unit Overall Length | 32 mm |
| Weight | 0.0 LB |
