IKO International Inc.
MHD12C1PS2
Block Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113070
- Carbon Steel Bearing Material
- 20 mm Assembly Height
- 31.6 mm Slide Unit Length
- 12 mm Rail Width
| Precision | Precision |
| Bearing Material | Carbon Steel |
| Dynamic Load Rating | 6260 N |
| Rolling Element | Ball |
| Static Load Rating | 8330 N |
| Relubricatable | Yes |
| Preload | Standard |
| Internal Clearance | STD Preload |
| Series | MH/LWH |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 27 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Duty Type | Heavy Duty |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Height | 20 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| Carriage Nominal Bolt Center to Center | 15 mm x 15 mm |
| Closure (Seal) Type | End Seals |
| Slide Unit Overall Length | 46 mm |
| Slide Unit Width | 27 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Assembly Height | 20 mm |
| Carriage Thread Size | M4 |
| Carriage Thread Depth | 5 mm |
| Rail Width | 12 mm |
| Weight | 0.0 KG |
