IKO International Inc.
MHD25C1T1PS2
Block Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #103254031
- Carbon Steel Bearing Material
- 40 mm Assembly Height
- 63.9 mm Slide Unit Length
- 23 mm Rail Width
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Lubrication Port to Top Surface of Slide Unit | 10.5 mm |
| Bearing Type | Linear Way, Ball Type |
| Maintenance Free | Yes |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Length | 63.9 mm |
| Slide Unit Length Type | Standard |
| Slide Unit Overall Length | 95 mm |
| Rail Width | 23 mm |
| Assembly Height | 40 mm |
| Static Load Rating | 28800 N |
| Slide Unit Overall Length with Grease Zerk | 105 mm |
| Reference Surface of Slide Unit to Mounting Hole | 6.5 mm |
| Slide Unit Mounting Bolt Spacing Length | 35 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| No.of Mounting Holes on Carriage | 4 |
| Grease Type | Standard (Lithium) & C-Lube |
| Relubricatable | Yes |
| Series | MH/LWH |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Ball |
| Carriage Thread Size | M6 |
| Closure (Seal) Type | End Seals, Under Seals |
| Internal Clearance | Light Preload |
| Slide Unit Width | 48 mm |
| Distance Between Rail Slide Unit | 6.5 mm |
| Preload | Light |
| Interchangeable | Yes |
| Overall Height | 40 mm |
| Carriage Nominal Bolt Center to Center | 35 mm x 35 mm |
| Overall Width | 48 mm |
| End Plate Material | Resin |
| Bearing Material | Carbon Steel |
| Ball or Roller Retained | Yes |
| Carriage Thread Depth | 12 mm |
| Duty Type | Heavy Duty |
| Dynamic Load Rating | 25200 N |
| Precision | Precision |
| Slide Unit Type | Block |
| Weight | 0.0 LB |
