IKO International Inc.
MHD35C1T2PS2
Block Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113076
- Carbon Steel Bearing Material
- 55 mm Assembly Height
- 86.2 mm Slide Unit Length
- 34 mm Rail Width
| Internal Clearance | Medium Preload |
| Duty Type | Heavy Duty |
| Dynamic Load Rating | 48700 N |
| Precision | Precision |
| Bearing Type | Linear Way, Ball Type |
| Preload | Medium |
| Grease Type | Standard (Lithium) & C-Lube |
| Static Load Rating | 53700 N |
| Overall Height | 55 mm |
| Series | MH/LWH |
| Bearing Material | Carbon Steel |
| Relubricatable | Yes |
| Rolling Element | Ball |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Width | 70 mm |
| Rail Width | 34 mm |
| Assembly Height | 55 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Mounting Bolt Spacing Width | 50 mm |
| Carriage Thread Size | M8 |
| Carriage Nominal Bolt Center to Center | 50 mm x 50 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Overall Length | 123 mm |
| Slide Unit Width | 70 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Thread Depth | 16 mm |
| Weight | 0.0 KG |
