IKO International Inc.
MHDC12C1SLHS2
Block Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113083
- Stainless Steel Bearing Material
- 20 mm Assembly Height
- 19.6 mm Slide Unit Length
- 12 mm Rail Width
| Overall Height | 20 mm |
| Preload | Standard |
| Internal Clearance | STD Preload |
| Bearing Material | Stainless Steel |
| Lubrication Hole/Groove | Grease Nipple |
| Grease Type | Standard (Lithium) & C-Lube |
| Closure (Seal) Type | End Seals |
| Precision | High |
| Overall Width | 27 mm |
| Dynamic Load Rating | 4560 N |
| Duty Type | Heavy Duty |
| Relubricatable | Yes |
| Series | MH/LWH |
| Bearing Type | Linear Way, Ball Type |
| Static Load Rating | 5300 N |
| Rolling Element | Ball |
| No.of Mounting Holes on Slide Unit | 2 |
| Lubrication Port to Top Surface of Slide Unit | 5 mm |
| Slide Unit Overall Length | 34 mm |
| Slide Unit Overall Length with Grease Zerk | 38 mm |
| Slide Unit Type | Block |
| Carriage Thread Depth | 5 mm |
| Carriage Nominal Bolt Center to Center | 15 mm |
| Reference Surface of Slide Unit to Mounting Hole | 6 mm |
| Carriage Thread Size | M4 |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Rail Width | 12 mm |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| Slide Unit Length | 19.6 mm |
| No.of Mounting Holes on Carriage | 2 |
| Ball or Roller Retained | Yes |
| Slide Unit Length Type | Short |
| End Plate Material | Resin |
| Distance Between Rail Slide Unit | 3.2 mm |
| Assembly Height | 20 mm |
| Interchangeable | Yes |
| Slide Unit Width | 27 mm |
| Maintenance Free | Yes |
| Weight | 0.0 KG |
