IKO International Inc.
MHG20C1PS2
Flange Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #113478306
- Carbon Steel Bearing Material
- 30 mm Assembly Height
- 84.8 mm Slide Unit Length
- 20 mm Rail Width
| Reference Surface of Slide Unit to Mounting Hole | 5 mm |
| Preload | Standard |
| Slide Unit Overall Length with Grease Zerk | 122 mm |
| End Plate Material | Resin |
| Slide Unit Overall Length | 112 mm |
| No.of Mounting Holes on Carriage | 4 |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Material | Carbon Steel |
| Interchangeable | Yes |
| Rolling Element | Ball |
| Dynamic Load Rating | 24100 N |
| Maintenance Free | Yes |
| Assembly Height | 30 mm |
| Lubrication Port to Top Surface of Slide Unit | 5.5 mm |
| Slide Unit Mounting Bolt Spacing Length | 40 mm |
| Slide Unit Mounting Bolt Spacing Width | 53 mm |
| Overall Height | 30 mm |
| Carriage Nominal Bolt Center to Center | 40 mm x 53 mm |
| Precision | Precision |
| Ball or Roller Retained | Yes |
| Bearing Type | Linear Way, Ball Type |
| Relubricatable | Yes |
| Closure (Seal) Type | End Seals, Under Seals |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Width | 63 mm |
| Slide Unit Type | Flange |
| Internal Clearance | STD Preload |
| Flange Thickness | 10 mm |
| Overall Width | 63 mm |
| Duty Type | Heavy Duty |
| Static Load Rating | 31700 N |
| Slide Unit Mounting Direction | From Bottom to the Top |
| Slide Unit Length | 84.8 mm |
| Slide Unit Length Type | Long |
| Series | MH/LWH |
| Rail Width | 20 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Distance Between Rail Slide Unit | 5 mm |
| Weight | 0.0 KG |
