IKO International Inc.
MHG35C1T2HS2
Flange Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113104
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 114 mm Slide Unit Length
- 34 mm Rail Width
| Lubrication Hole/Groove | Grease Nipple |
| Duty Type | Heavy Duty |
| Bearing Type | Linear Way, Ball Type |
| Grease Type | Standard (Lithium) & C-Lube |
| Preload | Medium |
| Series | MH/LWH |
| Bearing Material | Carbon Steel |
| Dynamic Load Rating | 59500 N |
| Rolling Element | Ball |
| Internal Clearance | Medium Preload |
| Overall Height | 48 mm |
| Relubricatable | Yes |
| Overall Width | 100 mm |
| Precision | High |
| Static Load Rating | 71600 N |
| Assembly Height | 48 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Closure (Seal) Type | End Seals, Under Seals |
| Slide Unit Mounting Bolt Spacing Width | 82 mm |
| Slide Unit Overall Length | 151 mm |
| Rail Width | 34 mm |
| Flange Thickness | 13 mm |
| Carriage Nominal Bolt Center to Center | 62 mm x 82 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Width | 100 mm |
| Weight | 0.0 KG |
