IKO International Inc.
MHT15C1PS2
Flange Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113132
- Carbon Steel Bearing Material
- 24 mm Assembly Height
- 44.2 mm Slide Unit Length
- 15 mm Rail Width
| Bearing Type | Linear Way, Ball Type |
| Series | MH/LWH |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Dynamic Load Rating | 11600 N |
| Rolling Element | Ball |
| Closure (Seal) Type | End Seals, Under Seals |
| Static Load Rating | 13400 N |
| Duty Type | Heavy Duty |
| Overall Width | 47 mm |
| Relubricatable | Yes |
| Internal Clearance | STD Preload |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Height | 24 mm |
| Bearing Material | Carbon Steel |
| Preload | Standard |
| Slide Unit Width | 47 mm |
| Assembly Height | 24 mm |
| Slide Unit Overall Length with Grease Zerk | 69 mm |
| Slide Unit Length | 44.2 mm |
| Distance Between Rail Slide Unit | 4.5 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Type | Flange |
| Maintenance Free | Yes |
| Interchangeable | Yes |
| End Plate Material | Resin |
| Carriage Thread Size | M5 |
| Ball or Roller Retained | Yes |
| Slide Unit Overall Length | 66 mm |
| Reference Surface of Slide Unit to Mounting Hole | 4.5 mm |
| Slide Unit Mounting Bolt Spacing Length | 30 mm |
| Slide Unit Mounting Bolt Spacing Width | 38 mm |
| Carriage Nominal Bolt Center to Center | 30 mm x 38 mm |
| Lubrication Port to Top Surface of Slide Unit | 4.5 mm |
| Rail Width | 15 mm |
| No.of Mounting Holes on Carriage | 4 |
| Flange Thickness | 7 mm |
| Weight | 0.0 KG |
