IKO International Inc.
MHTG30C1T1PS2
Flange Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #120037510
- Carbon Steel Bearing Material
- 42 mm Assembly Height
- 106.6 mm Slide Unit Length
- 28 mm Rail Width
| Dynamic Load Rating | 42700 N |
| Series | MH/LWH |
| Flange Thickness | 10 mm |
| Static Load Rating | 53200 N |
| Slide Unit Width | 90 mm |
| Assembly Height | 42 mm |
| Carriage Thread Depth | 10 mm |
| Carriage Nominal Bolt Center to Center | 52 mm x 72 mm |
| Slide Unit Overall Length | 139 mm |
| Carriage Thread Size | M10 |
| No.of Mounting Holes on Carriage | 4 |
| Bearing Material | Carbon Steel |
| Bearing Type | Linear Way, Ball Type |
| Overall Width | 90 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Preload | Light |
| Grease Type | Standard (Lithium) & C-Lube |
| No.of Mounting Holes on Slide Unit | 4 |
| Relubricatable | Yes |
| Rail Width | 28 mm |
| Duty Type | Heavy Duty |
| Slide Unit Mounting Bolt Spacing Width | 72 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Overall Height | 42 mm |
| Rolling Element | Ball |
| Precision | Precision |
| Internal Clearance | Light Preload |
| Weight | 0.0 KG |
