IKO International Inc.
ML12C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #112699027
- Stainless Steel Bearing Material
- 13 mm Assembly Height
- 21.6 mm Slide Unit Length
- 12 mm Rail Width
| Carriage Thread Size | M3 |
| No.of Mounting Holes on Carriage | 4 |
| Lubrication Hole/Groove | Oil Hole |
| Duty Type | Normal Duty |
| Series | ML/LWL |
| Overall Width | 27 mm |
| Assembly Height | 13 mm |
| Dynamic Load Rating | 3330 N |
| Precision | Precision |
| Bearing Type | Miniature Linear Way, Ball Type |
| Preload | Standard |
| Static Load Rating | 4290 N |
| Carriage Thread Depth | 3.5 mm |
| Slide Unit Overall Length | 34 mm |
| Bearing Material | Stainless Steel |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Width | 27 mm |
| Slide Unit Mounting Bolt Spacing Width | 20 mm |
| Closure (Seal) Type | End Seals |
| Internal Clearance | STD Preload |
| Overall Height | 13 mm |
| Carriage Nominal Bolt Center to Center | 15 mm x 20 mm |
| Rail Width | 12 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Weight | 0.0 KG |
