IKO International Inc.
ML7C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #118253382
- Stainless Steel Bearing Material
- 8 mm Assembly Height
- 14.3 mm Slide Unit Length
- 7 mm Rail Width
| Static Load Rating | 1890 N |
| Dynamic Load Rating | 1330 N |
| Series | ML/LWL |
| Slide Unit Width | 17 mm |
| Overall Height | 8 mm |
| Preload | Standard |
| Slide Unit Length Type | Standard |
| Bearing Type | Miniature Linear Way, Ball Type |
| Ball or Roller Retained | Yes |
| Carriage Nominal Bolt Center to Center | 8 mm x 12 mm |
| Carriage Thread Depth | 2.5 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Carriage Top Length | 23.5 mm |
| Precision | High |
| Slide Unit Overall Length | 23.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 12 mm |
| Slide Unit Mounting Bolt Spacing Length | 8 mm |
| Interchangeable | Yes |
| Slide Unit Length | 14.3 mm |
| Maintenance Free | Yes |
| Internal Clearance | STD Preload |
| Grease Type | Standard (Lithium) & C-Lube |
| Distance Between Rail Slide Unit | 1.5 mm |
| Slide Unit Type | Block |
| Reference Surface of Slide Unit to Mounting Hole | 2.5 mm |
| Rolling Element | Ball |
| Lubrication Port to Top Surface of Slide Unit | 1.5 mm |
| Bearing Material | Stainless Steel |
| Overall Width | 17 mm |
| Rail Width | 7 mm |
| Lubrication Hole/Groove | Oil Hole |
| No.of Mounting Holes on Carriage | 4 |
| No.of Mounting Holes on Slide Unit | 4 |
| Closure (Seal) Type | End Seals |
| Carriage Thread Size | M2 |
| End Plate Material | Resin |
| Assembly Height | 8 mm |
| Relubricatable | Yes |
| Duty Type | Normal Duty |
| Weight | 0.0 KG |
