IKO International Inc.
MLC25C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #113753191
- Stainless Steel Bearing Material
- 25 mm Assembly Height
- 31.9 mm Slide Unit Length
- 23 mm Rail Width
| Carriage Top Length | 54.5 mm |
| Series | ML/LWL |
| Grease Type | Standard (Lithium) & C-Lube |
| Bearing Material | Stainless Steel |
| Maintenance Free | Yes |
| Carriage Nominal Bolt Center to Center | 35 mm |
| Dynamic Load Rating | 9120 N |
| No.of Mounting Holes on Carriage | 2 |
| Precision | High |
| Lubrication Port to Top Surface of Slide Unit | 5 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Overall Width | 48 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Duty Type | Normal Duty |
| Slide Unit Width | 48 mm |
| Internal Clearance | STD Preload |
| Carriage Thread Size | M6 |
| Reference Surface of Slide Unit to Mounting Hole | 6.5 mm |
| Rolling Element | Ball |
| Slide Unit Length Type | Short |
| Slide Unit Type | Block |
| Slide Unit Length | 31.9 mm |
| Rail Width | 23 mm |
| Distance Between Rail Slide Unit | 5 mm |
| Assembly Height | 25 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Interchangeable | Yes |
| Carriage Thread Depth | 7 mm |
| Slide Unit Overall Length with Grease Zerk | 64 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Height | 25 mm |
| Static Load Rating | 10600 N |
| Slide Unit Overall Length | 54.5 mm |
| Preload | Standard |
| Closure (Seal) Type | End Seals |
| Relubricatable | Yes |
| End Plate Material | Resin |
| Ball or Roller Retained | Yes |
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Weight | 0.0 KG |
