IKO International Inc.
MLC25C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113169
- Stainless Steel Bearing Material
- 25 mm Assembly Height
- 31.9 mm Slide Unit Length
- 23 mm Rail Width
| Bearing Material | Stainless Steel |
| Preload | Standard |
| Internal Clearance | STD Preload |
| Static Load Rating | 10600 N |
| Duty Type | Normal Duty |
| Overall Width | 48 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | Precision |
| Series | ML/LWL |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Overall Height | 25 mm |
| Dynamic Load Rating | 9120 N |
| Closure (Seal) Type | End Seals |
| Carriage Nominal Bolt Center to Center | 35 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Slide Unit Overall Length | 54.5 mm |
| Carriage Thread Size | M6 |
| Carriage Thread Depth | 7 mm |
| Assembly Height | 25 mm |
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Rail Width | 23 mm |
| No.of Mounting Holes on Carriage | 2 |
| Slide Unit Width | 48 mm |
| Weight | 0.0 KG |
