IKO International Inc.
MLC5C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #114457919
- Stainless Steel Bearing Material
- 6 mm Assembly Height
- 9.6 mm Slide Unit Length
- 5 mm Rail Width
| Preload | Standard |
| End Plate Material | Resin |
| Overall Width | 12 mm |
| Slide Unit Mounting Bolt Spacing Width | 8 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Ball or Roller Retained | Yes |
| Bearing Material | Stainless Steel |
| Carriage Nominal Bolt Center to Center | 8 mm |
| Lubrication Hole/Groove | Oil Hole |
| Static Load Rating | 841 N |
| No.of Mounting Holes on Slide Unit | 2 |
| Duty Type | Normal Duty |
| Slide Unit Length Type | Short |
| Carriage Thread Size | M2 |
| Carriage Top Length | 16 mm |
| Precision | High |
| Lubrication Port to Top Surface of Slide Unit | 1.2 mm |
| Dynamic Load Rating | 562 N |
| Maintenance Free | Yes |
| Slide Unit Type | Block |
| Slide Unit Overall Length | 16 mm |
| Slide Unit Width | 12 mm |
| No.of Mounting Holes on Carriage | 2 |
| Internal Clearance | STD Preload |
| Bearing Type | Miniature Linear Way, Ball Type |
| Overall Height | 6 mm |
| Rail Width | 5 mm |
| Closure (Seal) Type | End Seals |
| Carriage Thread Depth | 1.5 mm |
| Assembly Height | 6 mm |
| Interchangeable | Yes |
| Slide Unit Length | 9.6 mm |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Series | ML/LWL |
| Grease Type | Standard (Lithium) & C-Lube |
| Weight | 0.0 LB |
