IKO International Inc.
MLC9C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #112115853
- Stainless Steel Bearing Material
- 10 mm Assembly Height
- 11.9 mm Slide Unit Length
- 9 mm Rail Width
| Duty Type | Normal Duty |
| Overall Width | 20 mm |
| Carriage Thread Size | M3 |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| Rail Width | 9 mm |
| Carriage Nominal Bolt Center to Center | 15 mm |
| Static Load Rating | 1480 N |
| Assembly Height | 10 mm |
| Dynamic Load Rating | 1180 N |
| Slide Unit Overall Length | 21.5 mm |
| No.of Mounting Holes on Carriage | 2 |
| Bearing Material | Stainless Steel |
| Carriage Thread Depth | 3 mm |
| Series | ML/LWL |
| No.of Mounting Holes on Slide Unit | 2 |
| Grease Type | Standard (Lithium) & C-Lube |
| Relubricatable | Yes |
| Preload | Standard |
| Slide Unit Width | 20 mm |
| Precision | High |
| Bearing Type | Miniature Linear Way, Ball Type |
| Closure (Seal) Type | End Seals |
| Overall Height | 10 mm |
| Lubrication Hole/Groove | Oil Hole |
| Internal Clearance | STD Preload |
| Rolling Element | Ball |
| Weight | 0.0 KG |
