IKO International Inc.
MLF14C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #111827054
- Stainless Steel Bearing Material
- 9 mm Assembly Height
- 22 mm Slide Unit Length
- 14 mm Rail Width
| Carriage Thread Depth | 3 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Width | 25 mm |
| Ball or Roller Retained | Yes |
| Duty Type | Normal Duty |
| Internal Clearance | STD Preload |
| Lubrication Port to Top Surface of Slide Unit | 1.7 mm |
| Rolling Element | Ball |
| Overall Height | 9 mm |
| Slide Unit Mounting Bolt Spacing Length | 10 mm |
| Maintenance Free | Yes |
| Rail Width | 14 mm |
| Slide Unit Length Type | Standard |
| Preload | Standard |
| Slide Unit Length | 22 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Relubricatable | Yes |
| Slide Unit Type | Block |
| Slide Unit Mounting Bolt Spacing Width | 19 mm |
| Overall Width | 25 mm |
| Distance Between Rail Slide Unit | 2 mm |
| Bearing Material | Stainless Steel |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Static Load Rating | 2840 N |
| Assembly Height | 9 mm |
| Carriage Nominal Bolt Center to Center | 10 mm x 19 mm |
| Precision | Precision |
| Reference Surface of Slide Unit to Mounting Hole | 3 mm |
| Interchangeable | Yes |
| Series | MLF/LWLF |
| Slide Unit Overall Length | 31.5 mm |
| No.of Mounting Holes on Carriage | 4 |
| Lubrication Hole/Groove | Oil Hole |
| Dynamic Load Rating | 1770 N |
| Carriage Top Length | 31.5 mm |
| Carriage Thread Size | M3 |
| End Plate Material | Resin |
| Closure (Seal) Type | End Seals |
| No.of Mounting Holes on Slide Unit | 4 |
| Weight | 0.044 LB |
