IKO International Inc.
MLF18C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #110842570
- Stainless Steel Bearing Material
- 12 mm Assembly Height
- 28.6 mm Slide Unit Length
- 18 mm Rail Width
| Rail Width | 18 mm |
| Carriage Thread Depth | 3 mm |
| Closure (Seal) Type | End Seals |
| Overall Height | 12 mm |
| Series | MLF/LWLF |
| Bearing Material | Stainless Steel |
| Precision | High |
| Relubricatable | Yes |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Width | 30 mm |
| Assembly Height | 12 mm |
| Preload | Standard |
| Carriage Thread Size | M3 |
| Dynamic Load Rating | 2280 N |
| Rolling Element | Ball |
| Internal Clearance | STD Preload |
| No.of Mounting Holes on Slide Unit | 4 |
| Bearing Type | Miniature Linear Way, Ball Type |
| Slide Unit Mounting Bolt Spacing Width | 21 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Overall Length | 38.5 mm |
| Overall Width | 30 mm |
| Carriage Nominal Bolt Center to Center | 12 mm x 21 mm |
| Lubrication Hole/Groove | Oil Hole |
| Duty Type | Normal Duty |
| Static Load Rating | 3810 N |
| Weight | 0.0 KG |
