IKO International Inc.
MLF30C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #117810047
- Stainless Steel Bearing Material
- 15 mm Assembly Height
- 34.8 mm Slide Unit Length
- 30 mm Rail Width
| Assembly Height | 15 mm |
| Internal Clearance | STD Preload |
| Bearing Material | Stainless Steel |
| Carriage Thread Size | M4 |
| Slide Unit Length Type | Standard |
| Overall Height | 15 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Closure (Seal) Type | End Seals |
| No.of Mounting Holes on Slide Unit | 4 |
| Precision | Precision |
| Series | MLF/LWLF |
| Preload | Standard |
| End Plate Material | Resin |
| Static Load Rating | 8440 N |
| Relubricatable | Yes |
| Lubrication Port to Top Surface of Slide Unit | 3.1 mm |
| Rolling Element | Ball |
| Duty Type | Normal Duty |
| Carriage Nominal Bolt Center to Center | 18 mm x 35 mm |
| No.of Mounting Holes on Carriage | 4 |
| Lubrication Hole/Groove | Grease Nipple |
| Dynamic Load Rating | 5970 N |
| Maintenance Free | Yes |
| Ball or Roller Retained | Yes |
| Slide Unit Mounting Bolt Spacing Length | 18 mm |
| Slide Unit Width | 50 mm |
| Carriage Thread Depth | 4.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Overall Width | 50 mm |
| Rail Width | 30 mm |
| Carriage Top Length | 49.5 mm |
| Slide Unit Type | Block |
| Reference Surface of Slide Unit to Mounting Hole | 7.5 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Distance Between Rail Slide Unit | 3 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Length | 34.8 mm |
| Interchangeable | Yes |
| Slide Unit Overall Length with Grease Zerk | 54 mm |
| Slide Unit Overall Length | 49.5 mm |
| Weight | 2.205 LB |
