IKO International Inc.
MLF42C1HS2
Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #117712918
- Stainless Steel Bearing Material
- 16 mm Assembly Height
- 39.4 mm Slide Unit Length
- 42 mm Rail Width
| Static Load Rating | 9840 N |
| Lubrication Hole/Groove | Grease Nipple |
| Closure (Seal) Type | End Seals |
| Bearing Type | Miniature Linear Way, Ball Type |
| Rail Width | 42 mm |
| Dynamic Load Rating | 7050 N |
| Carriage Thread Size | M4 |
| Slide Unit Overall Length | 55 mm |
| Carriage Thread Depth | 4.5 mm |
| Precision | High |
| Assembly Height | 16 mm |
| Rolling Element | Ball |
| Relubricatable | Yes |
| Preload | Standard |
| Grease Type | Standard (Lithium) & C-Lube |
| No.of Mounting Holes on Slide Unit | 4 |
| Overall Height | 16 mm |
| Slide Unit Width | 60 mm |
| Series | MLF/LWLF |
| Carriage Nominal Bolt Center to Center | 20 mm x 45 mm |
| Bearing Material | Stainless Steel |
| Internal Clearance | STD Preload |
| Slide Unit Mounting Bolt Spacing Width | 45 mm |
| Duty Type | Normal Duty |
| No.of Mounting Holes on Carriage | 4 |
| Overall Width | 60 mm |
| Weight | 0.0 KG |
