IKO International Inc.
MLFC24C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #112731819
- Stainless Steel Bearing Material
- 14 mm Assembly Height
- 17.7 mm Slide Unit Length
- 24 mm Rail Width
| Slide Unit Overall Length | 30.5 mm |
| Bearing Material | Stainless Steel |
| Relubricatable | Yes |
| Bearing Type | Miniature Linear Way, Ball Type |
| Carriage Thread Depth | 3.5 mm |
| Preload | Standard |
| Series | MLF/LWLF |
| No.of Mounting Holes on Slide Unit | 2 |
| Rail Width | 24 mm |
| Overall Height | 14 mm |
| Duty Type | Normal Duty |
| Assembly Height | 14 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Internal Clearance | STD Preload |
| Overall Width | 40 mm |
| Precision | Precision |
| Slide Unit Mounting Bolt Spacing Width | 28 mm |
| Static Load Rating | 3340 N |
| No.of Mounting Holes on Carriage | 2 |
| Closure (Seal) Type | End Seals |
| Carriage Thread Size | M3 |
| Rolling Element | Ball |
| Carriage Nominal Bolt Center to Center | 28 mm |
| Lubrication Hole/Groove | Oil Hole |
| Dynamic Load Rating | 2800 N |
| Slide Unit Width | 40 mm |
| Weight | 0.0 LB |
