IKO International Inc.
MLFC30C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113182
- Stainless Steel Bearing Material
- 15 mm Assembly Height
- 20.5 mm Slide Unit Length
- 30 mm Rail Width
| Series | MLF/LWLF |
| Duty Type | Normal Duty |
| Preload | Standard |
| Bearing Material | Stainless Steel |
| Overall Height | 15 mm |
| Bearing Type | Miniature Linear Way, Ball Type |
| Dynamic Load Rating | 3890 N |
| Internal Clearance | STD Preload |
| Static Load Rating | 4540 N |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Ball |
| Grease Type | Standard (Lithium) & C-Lube |
| Relubricatable | Yes |
| Overall Width | 50 mm |
| Carriage Nominal Bolt Center to Center | 35 mm |
| Carriage Thread Depth | 4.5 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Assembly Height | 15 mm |
| Closure (Seal) Type | End Seals |
| No.of Mounting Holes on Carriage | 2 |
| Slide Unit Width | 50 mm |
| Slide Unit Overall Length | 35.5 mm |
| Rail Width | 30 mm |
| Slide Unit Mounting Bolt Spacing Width | 35 mm |
| Carriage Thread Size | M4 |
| Weight | 0.0 KG |
