IKO International Inc.
MLG9C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113196
- Stainless Steel Bearing Material
- 10 mm Assembly Height
- 30.9 mm Slide Unit Length
- 9 mm Rail Width
| Series | ML/LWL |
| Rolling Element | Ball |
| Lubrication Hole/Groove | Oil Hole |
| Relubricatable | Yes |
| Dynamic Load Rating | 2370 N |
| Precision | Precision |
| Duty Type | Normal Duty |
| Bearing Type | Miniature Linear Way, Ball Type |
| Overall Width | 20 mm |
| Internal Clearance | STD Preload |
| Static Load Rating | 4030 N |
| Overall Height | 10 mm |
| Bearing Material | Stainless Steel |
| Grease Type | Standard (Lithium) & C-Lube |
| Preload | Standard |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| Slide Unit Overall Length | 40.5 mm |
| Carriage Thread Depth | 3 mm |
| Carriage Thread Size | M3 |
| Slide Unit Width | 20 mm |
| Carriage Nominal Bolt Center to Center | 20 mm x 20 mm |
| Rail Width | 9 mm |
| No.of Mounting Holes on Carriage | 4 |
| Assembly Height | 10 mm |
| Closure (Seal) Type | End Seals |
| Weight | 0.0 KG |
