IKO International Inc.
MLL15C1PS2
Stainless Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113200
- Stainless Steel Bearing Material
- 16 mm Assembly Height
- 57.7 mm Slide Unit Length
- 15 mm Rail Width
| Duty Type | Normal Duty |
| Series | ML/LWL |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Overall Height | 16 mm |
| Preload | Standard |
| Bearing Type | Miniature Linear Way, Ball Type |
| Static Load Rating | 13600 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Rolling Element | Ball |
| Bearing Material | Stainless Steel |
| Dynamic Load Rating | 8370 N |
| Overall Width | 32 mm |
| Internal Clearance | STD Preload |
| Assembly Height | 16 mm |
| Rail Width | 15 mm |
| Slide Unit Overall Length | 72 mm |
| Slide Unit Mounting Bolt Spacing Width | 25 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Closure (Seal) Type | End Seals |
| No.of Mounting Holes on Carriage | 6 |
| Carriage Thread Depth | 4 mm |
| Carriage Thread Size | M3 |
| Slide Unit Width | 32 mm |
| Carriage Nominal Bolt Center to Center | 40 mm x 25 mm |
| Weight | 0.0 KG |
