IKO International Inc.
MX12C1HS2
Flange Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113203
- Carbon Steel Bearing Material
- 19 mm Assembly Height
- 25.4 mm Slide Unit Length
- 12 mm Rail Width
| Series | MX/LRX |
| Preload | Standard |
| Overall Width | 40 mm |
| Internal Clearance | STD Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Closure (Seal) Type | End Seals, Under Seals |
| Overall Height | 19 mm |
| Bearing Material | Carbon Steel |
| Precision | High |
| Grease Type | Standard (Lithium) & C-Lube |
| Rolling Element | Roller |
| Bearing Type | Linear Way, Roller Type |
| Dynamic Load Rating | 6120 N |
| Duty Type | Heavy Duty |
| Static Load Rating | 10400 N |
| Relubricatable | Yes |
| Rail Width | 12 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Ball or Roller Retained | Yes |
| Distance Between Rail Slide Unit | 3 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Type | Flange |
| Carriage Nominal Bolt Center to Center | 15 mm x 64 mm |
| Interchangeable | Yes |
| Slide Unit Overall Length with Grease Zerk | 53 mm |
| Assembly Height | 19 mm |
| Flange Thickness | 6 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Slide Unit Mounting Bolt Spacing Length | 15 mm |
| Reference Surface of Slide Unit to Mounting Hole | 4 mm |
| Maintenance Free | Yes |
| Slide Unit Length | 25.4 mm |
| Carriage Thread Size | M4 |
| Carriage Top Length | 50 mm |
| Slide Unit Width | 40 mm |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Bolt Spacing Width | 32 mm |
| Slide Unit Overall Length | 50 mm |
| End Plate Material | Resin |
| Lubrication Port to Top Surface of Slide Unit | 3 mm |
| Weight | 0.0 KG |
