IKO International Inc.
MX20C1PS2/GE
Flange Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113208
- Carbon Steel Bearing Material
- 30 mm Assembly Height
- 51.6 mm Slide Unit Length
- 20 mm Rail Width
| Overall Width | 63 mm |
| Dynamic Load Rating | 23400 N |
| Relubricatable | Yes |
| Series | MX/LRX |
| Duty Type | Heavy Duty |
| Rolling Element | Roller |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Material | Carbon Steel |
| Preload | Standard |
| Internal Clearance | STD Preload |
| Bearing Type | Linear Way, Roller Type |
| Static Load Rating | 42700 N |
| Precision | Precision |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Height | 30 mm |
| Slide Unit Overall Length | 86 mm |
| Flange Thickness | 10 mm |
| Slide Unit Width | 63 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Slide Unit Mounting Bolt Spacing Width | 26.5 mm |
| Carriage Thread Size | M6 |
| Rail Width | 20 mm |
| No.of Mounting Holes on Carriage | 6 |
| Carriage Nominal Bolt Center to Center | 40 mm x 53 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Assembly Height | 30 mm |
| Weight | 0.0 KG |
