IKO International Inc.
MX35C1T2PS2
Flange Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #106299158
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 78.6 mm Slide Unit Length
- 34 mm Rail Width
| Slide Unit Length Type | Standard |
| Internal Clearance | Medium Preload |
| Duty Type | Heavy Duty |
| Grease Type | Standard (Lithium) & C-Lube |
| No.of Mounting Holes on Slide Unit | 6 |
| Carriage Nominal Bolt Center to Center | 62 mm x 82 mm |
| Preload | Medium |
| Ball or Roller Retained | Yes |
| Static Load Rating | 100000 N |
| Slide Unit Mounting Bolt Spacing Length | 62 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Slide Unit Overall Length | 124 mm |
| Interchangeable | Yes |
| Carriage Top Length | 124 mm |
| Carriage Thread Size | M10 |
| Overall Height | 48 mm |
| Series | MX/LRX |
| Reference Surface of Slide Unit to Mounting Hole | 9 mm |
| Assembly Height | 48 mm |
| No.of Mounting Holes on Carriage | 6 |
| Bearing Material | Carbon Steel |
| Flange Thickness | 13 mm |
| Rail Width | 34 mm |
| Lubrication Port to Top Surface of Slide Unit | 13 mm |
| Dynamic Load Rating | 58700 N |
| Maintenance Free | Yes |
| Slide Unit Overall Length with Grease Zerk | 12.7 mm |
| Precision | Precision |
| End Plate Material | Resin |
| Slide Unit Length | 78.6 mm |
| Slide Unit Type | Flange |
| Slide Unit Width | 100 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Width | 100 mm |
| Distance Between Rail Slide Unit | 6.5 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Relubricatable | Yes |
| Rolling Element | Roller |
| Bearing Type | Linear Way, Roller Type |
| Weight | 0.0 LB |
