IKO International Inc.
MX45C1T2PS2/GE
Flange Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113218
- Carbon Steel Bearing Material
- 60 mm Assembly Height
- 99 mm Slide Unit Length
- 45 mm Rail Width
| Overall Height | 60 mm |
| Bearing Type | Linear Way, Roller Type |
| Rolling Element | Roller |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 95400 N |
| Series | MX/LRX |
| Relubricatable | Yes |
| Internal Clearance | Medium Preload |
| Overall Width | 120 mm |
| Preload | Medium |
| Duty Type | Heavy Duty |
| Static Load Rating | 159000 N |
| Bearing Material | Carbon Steel |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Carriage Thread Size | M12 |
| Slide Unit Overall Length | 154 mm |
| Slide Unit Mounting Bolt Spacing Width | 50 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Rail Width | 45 mm |
| Assembly Height | 60 mm |
| Carriage Nominal Bolt Center to Center | 80 mm x 100 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Width | 120 mm |
| Flange Thickness | 15 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Weight | 0.0 KG |
