IKO International Inc.
MXC12C1HS2
Flange Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #119804158
- Carbon Steel Bearing Material
- 19 mm Assembly Height
- 15.8 mm Slide Unit Length
- 12 mm Rail Width
| Grease Type | Standard (Lithium) & C-Lube |
| Static Load Rating | 6500 N |
| Overall Width | 40 mm |
| Bearing Type | Linear Way, Roller Type |
| Bearing Material | Carbon Steel |
| Rolling Element | Roller |
| Series | MX/LRX |
| Internal Clearance | STD Preload |
| Duty Type | Heavy Duty |
| Overall Height | 19 mm |
| Relubricatable | Yes |
| Closure (Seal) Type | End Seals, Under Seals |
| Dynamic Load Rating | 4250 N |
| Slide Unit Overall Length with Grease Zerk | 44 mm |
| Slide Unit Type | Flange |
| Assembly Height | 19 mm |
| Rail Width | 12 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Flange Thickness | 6 mm |
| Reference Surface of Slide Unit to Mounting Hole | 4 mm |
| Distance Between Rail Slide Unit | 3 mm |
| Slide Unit Width | 40 mm |
| Carriage Top Length | 40 mm |
| No.of Mounting Holes on Carriage | 3 |
| Lubrication Hole/Groove | Grease Nipple |
| Slide Unit Length | 15.8 mm |
| Slide Unit Mounting Bolt Spacing Width | 32 mm |
| Maintenance Free | Yes |
| Slide Unit Overall Length | 40 mm |
| Interchangeable | Yes |
| Precision | High |
| Lubrication Port to Top Surface of Slide Unit | 3 mm |
| Ball or Roller Retained | Yes |
| Preload | Standard |
| Carriage Thread Size | M4 |
| Slide Unit Length Type | Short |
| Slide Unit Mounting Direction | From Top to the Bottom |
| End Plate Material | Resin |
| Weight | 0.0 KG |
