IKO International Inc.
MXC30C1T1PS2
Flange Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113232
- Carbon Steel Bearing Material
- 42 mm Assembly Height
- 42.4 mm Slide Unit Length
- 28 mm Rail Width
| Rolling Element | Roller |
| Bearing Type | Linear Way, Roller Type |
| Precision | Precision |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Height | 42 mm |
| Internal Clearance | Light Preload |
| Bearing Material | Carbon Steel |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 29200 N |
| Relubricatable | Yes |
| Overall Width | 90 mm |
| Static Load Rating | 44600 N |
| Preload | Light |
| Duty Type | Heavy Duty |
| Series | MX/LRX |
| Carriage Thread Size | M10 |
| No.of Mounting Holes on Carriage | 3 |
| Slide Unit Mounting Bolt Spacing Width | 36 mm |
| Slide Unit Width | 90 mm |
| Assembly Height | 42 mm |
| Slide Unit Overall Length | 85 mm |
| Flange Thickness | 10 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| Closure (Seal) Type | End Seals, Under Seals |
| Rail Width | 28 mm |
| Weight | 0.0 KG |
