IKO International Inc.
MXC65C1T2PS2
Flange Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113239
- Carbon Steel Bearing Material
- 90 mm Assembly Height
- 95 mm Slide Unit Length
- 63 mm Rail Width
| Overall Height | 90 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Width | 170 mm |
| Duty Type | Heavy Duty |
| Bearing Material | Carbon Steel |
| Dynamic Load Rating | 174000 N |
| Static Load Rating | 249000 N |
| Internal Clearance | Medium Preload |
| Grease Type | Standard (Lithium) & C-Lube |
| Relubricatable | Yes |
| Preload | Medium |
| Precision | Precision |
| Closure (Seal) Type | End Seals, Under Seals |
| Bearing Type | Linear Way, Roller Type |
| Series | MX/LRX |
| Rolling Element | Roller |
| Assembly Height | 90 mm |
| Slide Unit Width | 170 mm |
| Slide Unit Length Type | Short |
| Lubrication Port to Top Surface of Slide Unit | 18 mm |
| Distance Between Rail Slide Unit | 12 mm |
| Carriage Thread Size | M16 |
| Slide Unit Mounting Bolt Spacing Width | 71 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Maintenance Free | Yes |
| Slide Unit Type | Flange |
| Rail Width | 63 mm |
| End Plate Material | Resin |
| Carriage Top Length | 180 mm |
| Interchangeable | Yes |
| Slide Unit Length | 95 mm |
| No.of Mounting Holes on Slide Unit | 2 |
| No.of Mounting Holes on Carriage | 3 |
| Flange Thickness | 23 mm |
| Reference Surface of Slide Unit to Mounting Hole | 14 mm |
| Slide Unit Overall Length | 180 mm |
| Ball or Roller Retained | Yes |
| Weight | 0.0 KG |
