IKO International Inc.
MXD12C1SLHS2
Block Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #120520432
- Stainless Steel Bearing Material
- 20 mm Assembly Height
- 25.4 mm Slide Unit Length
- 12 mm Rail Width
| Duty Type | Heavy Duty |
| Bearing Material | Stainless Steel |
| Preload | Standard |
| Static Load Rating | 10400 N |
| Rolling Element | Roller |
| Closure (Seal) Type | End Seals, Under Seals |
| Bearing Type | Linear Way, Roller Type |
| No.of Mounting Holes on Slide Unit | 4 |
| Relubricatable | Yes |
| Slide Unit Overall Length | 50 mm |
| Internal Clearance | STD Preload |
| Overall Height | 20 mm |
| Precision | High |
| Series | MX/LRX |
| Carriage Thread Size | M4 |
| Grease Type | Standard (Lithium) & C-Lube |
| Assembly Height | 20 mm |
| Carriage Thread Depth | 4.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| No.of Mounting Holes on Carriage | 4 |
| Dynamic Load Rating | 6120 N |
| Slide Unit Width | 27 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Rail Width | 12 mm |
| Overall Width | 27 mm |
| Weight | 0.0 KG |
