IKO International Inc.
MXD15C1SLHS2
Block Style Stainless Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113243
- Stainless Steel Bearing Material
- 28 mm Assembly Height
- 40 mm Slide Unit Length
- 15 mm Rail Width
| Internal Clearance | STD Preload |
| Overall Height | 28 mm |
| Bearing Type | Linear Way, Roller Type |
| Duty Type | Heavy Duty |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Precision | High |
| Preload | Standard |
| Static Load Rating | 20000 N |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 11500 N |
| Rolling Element | Roller |
| Series | MX/LRX |
| Bearing Material | Stainless Steel |
| Overall Width | 34 mm |
| Assembly Height | 28 mm |
| No.of Mounting Holes on Carriage | 6 |
| Carriage Thread Size | M4 |
| Slide Unit Mounting Bolt Spacing Width | 13 mm |
| Slide Unit Width | 34 mm |
| Slide Unit Overall Length | 68 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Carriage Thread Depth | 8 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Rail Width | 15 mm |
| Weight | 0.0 KG |
