IKO International Inc.
MXD20C1HS2
Block Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #110784413
- Carbon Steel Bearing Material
- 34 mm Assembly Height
- 51.6 mm Slide Unit Length
- 20 mm Rail Width
| End Plate Material | Resin |
| Lubrication Port to Top Surface of Slide Unit | 8 mm |
| Static Load Rating | 42700 N |
| Lubrication Hole/Groove | Grease Nipple |
| Rolling Element | Roller |
| Slide Unit Length Type | Standard |
| Slide Unit Overall Length | 86 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Carriage Top Length | 86 mm |
| Overall Width | 44 mm |
| Bearing Material | Carbon Steel |
| No.of Mounting Holes on Slide Unit | 6 |
| Dynamic Load Rating | 23400 N |
| Distance Between Rail Slide Unit | 5 mm |
| Overall Height | 34 mm |
| Precision | High |
| Carriage Thread Size | M5 |
| Ball or Roller Retained | Yes |
| Closure (Seal) Type | End Seals, Under Seals |
| Relubricatable | Yes |
| Assembly Height | 34 mm |
| Internal Clearance | STD Preload |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Reference Surface of Slide Unit to Mounting Hole | 6 mm |
| Slide Unit Mounting Bolt Spacing Width | 16 mm |
| Rail Width | 20 mm |
| Slide Unit Length | 51.6 mm |
| Series | MX/LRX |
| Slide Unit Type | Block |
| Maintenance Free | Yes |
| Bearing Type | Linear Way, Roller Type |
| Duty Type | Heavy Duty |
| Slide Unit Width | 44 mm |
| Slide Unit Overall Length with Grease Zerk | 94 mm |
| No.of Mounting Holes on Carriage | 6 |
| Carriage Thread Depth | 8 mm |
| Preload | Standard |
| Interchangeable | Yes |
| Slide Unit Mounting Bolt Spacing Length | 36 mm |
| Weight | 0.0 KG |
