IKO International Inc.
MXD30C1T1HS2
Block Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #117823171
- Carbon Steel Bearing Material
- 45 mm Assembly Height
- 70.4 mm Slide Unit Length
- 28 mm Rail Width
| Lubrication Port to Top Surface of Slide Unit | 9.5 mm |
| End Plate Material | Resin |
| Overall Height | 45 mm |
| Overall Width | 60 mm |
| Bearing Type | Linear Way, Roller Type |
| Slide Unit Mounting Bolt Spacing Width | 20 mm |
| Slide Unit Type | Block |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | High |
| Slide Unit Length | 70.4 mm |
| Internal Clearance | Light Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 10 mm |
| Slide Unit Width | 60 mm |
| Carriage Top Length | 113 mm |
| Series | MX/LRX |
| Maintenance Free | Yes |
| Interchangeable | Yes |
| Slide Unit Overall Length | 113 mm |
| Rail Width | 28 mm |
| No.of Mounting Holes on Carriage | 6 |
| No.of Mounting Holes on Slide Unit | 6 |
| Rolling Element | Roller |
| Slide Unit Overall Length with Grease Zerk | 123 mm |
| Assembly Height | 45 mm |
| Preload | Light |
| Dynamic Load Rating | 43400 N |
| Ball or Roller Retained | Yes |
| Carriage Thread Depth | 12 mm |
| Duty Type | Heavy Duty |
| Slide Unit Length Type | Standard |
| Bearing Material | Carbon Steel |
| Static Load Rating | 74400 N |
| Slide Unit Mounting Bolt Spacing Length | 40 mm |
| Carriage Thread Size | M8 |
| Closure (Seal) Type | End Seals, Under Seals |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Distance Between Rail Slide Unit | 6.5 mm |
| Weight | 0.0 KG |
