IKO International Inc.
MXD65C1T2HS2
Block Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #113937890
- Carbon Steel Bearing Material
- 90 mm Assembly Height
- 159 mm Slide Unit Length
- 63 mm Rail Width
| Slide Unit Type | Block |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Preload | Medium |
| Carriage Thread Size | M16 |
| Rail Width | 63 mm |
| End Plate Material | Resin |
| Slide Unit Width | 126 mm |
| Bearing Material | Carbon Steel |
| Precision | High |
| Distance Between Rail Slide Unit | 12 mm |
| Overall Height | 90 mm |
| Maintenance Free | Yes |
| Series | MX/LRX |
| Static Load Rating | 415000 N |
| Closure (Seal) Type | End Seals, Under Seals |
| Overall Width | 126 mm |
| Ball or Roller Retained | Yes |
| Slide Unit Mounting Bolt Spacing Length | 70 mm |
| Assembly Height | 90 mm |
| Carriage Thread Depth | 25 mm |
| Slide Unit Length | 159 mm |
| Lubrication Port to Top Surface of Slide Unit | 18 mm |
| Relubricatable | Yes |
| Internal Clearance | Medium Preload |
| Duty Type | Heavy Duty |
| Carriage Top Length | 244 mm |
| Slide Unit Length Type | Standard |
| Bearing Type | Linear Way, Roller Type |
| Interchangeable | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 25 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Slide Unit Mounting Bolt Spacing Width | 38 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Overall Length | 244 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Grease Type | Standard (Lithium) & C-Lube |
| Rolling Element | Roller |
| Dynamic Load Rating | 260000 N |
| Weight | 0.0 KG |
