IKO International Inc.
MXDC45C1T2PS2
Block Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113273
- Carbon Steel Bearing Material
- 70 mm Assembly Height
- 59 mm Slide Unit Length
- 45 mm Rail Width
| Precision | Precision |
| Series | MX/LRX |
| Preload | Medium |
| Internal Clearance | Medium Preload |
| Relubricatable | Yes |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 86 mm |
| Overall Height | 70 mm |
| Static Load Rating | 95600 N |
| Bearing Type | Linear Way, Roller Type |
| Closure (Seal) Type | End Seals, Under Seals |
| Duty Type | Heavy Duty |
| Dynamic Load Rating | 64100 N |
| Rolling Element | Roller |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Material | Carbon Steel |
| Ball or Roller Retained | Yes |
| Slide Unit Overall Length | 114 mm |
| Carriage Thread Depth | 20 mm |
| Slide Unit Length | 59 mm |
| Lubrication Port to Top Surface of Slide Unit | 26 mm |
| Interchangeable | Yes |
| End Plate Material | Resin |
| Slide Unit Length Type | Short |
| Slide Unit Width | 86 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Carriage Top Length | 114 mm |
| Maintenance Free | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 13 mm |
| Assembly Height | 70 mm |
| No.of Mounting Holes on Slide Unit | 3 |
| Distance Between Rail Slide Unit | 8 mm |
| No.of Mounting Holes on Carriage | 3 |
| Slide Unit Mounting Bolt Spacing Width | 30 mm |
| Slide Unit Type | Block |
| Carriage Thread Size | M10 |
| Rail Width | 45 mm |
| Carriage Nominal Bolt Center to Center | 60 mm |
| Weight | 0.0 KG |
