IKO International Inc.
MXDG12C1HS2
Block Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113278
- Carbon Steel Bearing Material
- 20 mm Assembly Height
- 36.6 mm Slide Unit Length
- 12 mm Rail Width
| Static Load Rating | 15000 N |
| Bearing Type | Linear Way, Roller Type |
| Precision | High |
| Overall Width | 27 mm |
| Dynamic Load Rating | 8120 N |
| Relubricatable | Yes |
| Rolling Element | Roller |
| Grease Type | Standard (Lithium) & C-Lube |
| Closure (Seal) Type | End Seals, Under Seals |
| Overall Height | 20 mm |
| Preload | Standard |
| Lubrication Hole/Groove | Grease Nipple |
| Series | MX/LRX |
| Bearing Material | Carbon Steel |
| Internal Clearance | STD Preload |
| Duty Type | Heavy Duty |
| Distance Between Rail Slide Unit | 3 mm |
| Lubrication Port to Top Surface of Slide Unit | 4 mm |
| End Plate Material | Resin |
| Slide Unit Length | 36.6 mm |
| No.of Mounting Holes on Carriage | 4 |
| Slide Unit Mounting Bolt Spacing Width | 15 mm |
| Rail Width | 12 mm |
| Interchangeable | Yes |
| Assembly Height | 20 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Carriage Thread Depth | 4.5 mm |
| Carriage Top Length | 61 mm |
| Slide Unit Type | Block |
| Slide Unit Width | 27 mm |
| Slide Unit Overall Length | 61 mm |
| Slide Unit Mounting Bolt Spacing Length | 15 mm |
| Maintenance Free | Yes |
| Carriage Thread Size | M4 |
| Ball or Roller Retained | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 6 mm |
| Slide Unit Length Type | Long |
| Carriage Nominal Bolt Center to Center | 15 mm x 15 mm |
| No.of Mounting Holes on Slide Unit | 4 |
| Slide Unit Overall Length with Grease Zerk | 64 mm |
| Weight | 0.0 KG |
