IKO International Inc.
MXDG65C1T2HS2
Block Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #115105562
- Carbon Steel Bearing Material
- 90 mm Assembly Height
- 223 mm Slide Unit Length
- 63 mm Rail Width
| Series | MX/LRX |
| Dynamic Load Rating | 337000 N |
| Static Load Rating | 581000 N |
| Rolling Element | Roller |
| Slide Unit Length Type | Long |
| Ball or Roller Retained | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 25 mm |
| Distance Between Rail Slide Unit | 12 mm |
| Slide Unit Mounting Bolt Spacing Length | 120 mm |
| Duty Type | Heavy Duty |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Overall Width | 126 mm |
| Slide Unit Type | Block |
| Assembly Height | 90 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Carriage Thread Size | M16 |
| Precision | High |
| Preload | Medium |
| Slide Unit Width | 126 mm |
| Carriage Top Length | 308 mm |
| Carriage Thread Depth | 25 mm |
| Internal Clearance | Medium Preload |
| Closure (Seal) Type | End Seals, Under Seals |
| Overall Height | 90 mm |
| Relubricatable | Yes |
| End Plate Material | Resin |
| Slide Unit Length | 223 mm |
| Rail Width | 63 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| No.of Mounting Holes on Carriage | 6 |
| Interchangeable | Yes |
| Maintenance Free | Yes |
| Bearing Type | Linear Way, Roller Type |
| Lubrication Port to Top Surface of Slide Unit | 18 mm |
| Carriage Nominal Bolt Center to Center | 120 mm x 76 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Bearing Material | Carbon Steel |
| Slide Unit Overall Length | 308 mm |
| Slide Unit Mounting Bolt Spacing Width | 38 mm |
| Weight | 0.0 KG |
