IKO International Inc.
MXG15C1HS2
Flange Style Carbon Steel C-Lube High Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113290
- Carbon Steel Bearing Material
- 24 mm Assembly Height
- 56 mm Slide Unit Length
- 15 mm Rail Width
| Static Load Rating | 28000 N |
| Rolling Element | Roller |
| Bearing Material | Carbon Steel |
| Relubricatable | Yes |
| Duty Type | Heavy Duty |
| Precision | High |
| Overall Width | 47 mm |
| Bearing Type | Linear Way, Roller Type |
| Closure (Seal) Type | End Seals, Under Seals |
| Grease Type | Standard (Lithium) & C-Lube |
| Lubrication Hole/Groove | Grease Nipple |
| Internal Clearance | STD Preload |
| Dynamic Load Rating | 14900 N |
| Series | MX/LRX |
| Overall Height | 24 mm |
| Preload | Standard |
| Lubrication Port to Top Surface of Slide Unit | 3.5 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Interchangeable | Yes |
| No.of Mounting Holes on Carriage | 6 |
| Carriage Thread Size | M5 |
| Flange Thickness | 7 mm |
| End Plate Material | Resin |
| Slide Unit Overall Length | 84 mm |
| Slide Unit Overall Length with Grease Zerk | 87 mm |
| Distance Between Rail Slide Unit | 4 mm |
| Assembly Height | 24 mm |
| Rail Width | 15 mm |
| Carriage Top Length | 84 mm |
| Slide Unit Length | 56 mm |
| Carriage Nominal Bolt Center to Center | 30 mm x 38 mm |
| Slide Unit Width | 47 mm |
| Slide Unit Type | Flange |
| Slide Unit Mounting Bolt Spacing Length | 30 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Maintenance Free | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 4.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 19 mm |
| Ball or Roller Retained | Yes |
| Slide Unit Length Type | Long |
| Weight | 0.0 KG |
