IKO International Inc.
MXG25C1T1HS2/GE
Flange Style Carbon Steel C-Lube High Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113298
- Carbon Steel Bearing Material
- 36 mm Assembly Height
- 75 mm Slide Unit Length
- 23 mm Rail Width
| Static Load Rating | 70300 N |
| Internal Clearance | Light Preload |
| Rolling Element | Roller |
| Dynamic Load Rating | 38200 N |
| Series | MX/LRX |
| Grease Type | Standard (Lithium) & C-Lube |
| Duty Type | Heavy Duty |
| Overall Height | 36 mm |
| Relubricatable | Yes |
| Preload | Light |
| Overall Width | 70 mm |
| Bearing Type | Linear Way, Roller Type |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Material | Carbon Steel |
| Precision | High |
| Rail Width | 23 mm |
| Flange Thickness | 10 mm |
| Slide Unit Mounting Bolt Spacing Width | 28.5 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Carriage Nominal Bolt Center to Center | 45 mm x 57 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Width | 70 mm |
| Carriage Thread Size | M8 |
| Closure (Seal) Type | End Seals, Under Seals |
| Assembly Height | 36 mm |
| Slide Unit Overall Length | 113 mm |
| Weight | 0.0 KG |
