IKO International Inc.
MXG35C1T2PS2/GE
Flange Style Carbon Steel C-Lube Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113306
- Carbon Steel Bearing Material
- 48 mm Assembly Height
- 106.6 mm Slide Unit Length
- 34 mm Rail Width
| Precision | Precision |
| Overall Width | 100 mm |
| Internal Clearance | Medium Preload |
| Closure (Seal) Type | End Seals, Under Seals |
| Rolling Element | Roller |
| Overall Height | 48 mm |
| Duty Type | Heavy Duty |
| Static Load Rating | 135000 N |
| Series | MX/LRX |
| Bearing Type | Linear Way, Roller Type |
| Bearing Material | Carbon Steel |
| Grease Type | Standard (Lithium) & C-Lube |
| Preload | Medium |
| Relubricatable | Yes |
| Lubrication Hole/Groove | Grease Nipple |
| Dynamic Load Rating | 74200 N |
| Rail Width | 34 mm |
| Maintenance Free | Yes |
| End Plate Material | Resin |
| Flange Thickness | 13 mm |
| Ball or Roller Retained | Yes |
| Carriage Top Length | 152 mm |
| Interchangeable | Yes |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Overall Length | 152 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Overall Length with Grease Zerk | 12.7 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Slide Unit Length | 106.6 mm |
| Carriage Thread Size | M10 |
| Slide Unit Type | Flange |
| Slide Unit Mounting Bolt Spacing Length | 62 mm |
| Distance Between Rail Slide Unit | 6.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 41 mm |
| Carriage Nominal Bolt Center to Center | 62 mm x 82 mm |
| Reference Surface of Slide Unit to Mounting Hole | 9 mm |
| Slide Unit Width | 100 mm |
| Lubrication Port to Top Surface of Slide Unit | 13 mm |
| Slide Unit Length Type | Long |
| Assembly Height | 48 mm |
| Weight | 0.0 KG |
