IKO International Inc.
MXG65C1T2HS2
Flange Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113315
- Carbon Steel Bearing Material
- 90 mm Assembly Height
- 223 mm Slide Unit Length
- 63 mm Rail Width
| Bearing Material | Carbon Steel |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Width | 170 mm |
| Relubricatable | Yes |
| Series | MX/LRX |
| Dynamic Load Rating | 337000 N |
| Overall Height | 90 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | High |
| Duty Type | Heavy Duty |
| Bearing Type | Linear Way, Roller Type |
| Static Load Rating | 581000 N |
| Preload | Medium |
| Internal Clearance | Medium Preload |
| Rolling Element | Roller |
| Slide Unit Mounting Bolt Spacing Width | 71 mm |
| Assembly Height | 90 mm |
| Slide Unit Overall Length | 308 mm |
| Flange Thickness | 23 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Thread Size | M16 |
| Carriage Nominal Bolt Center to Center | 110 mm x 142 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Width | 170 mm |
| Rail Width | 63 mm |
| Weight | 0.0 KG |
