IKO International Inc.
MXN30C1T1PS2
Flange Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113330
- Carbon Steel Bearing Material
- 38 mm Assembly Height
- 70.4 mm Slide Unit Length
- 28 mm Rail Width
| Dynamic Load Rating | 43400 N |
| Rolling Element | Roller |
| Preload | Light |
| Overall Width | 90 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Height | 38 mm |
| Series | MX/LRX |
| Bearing Type | Linear Way, Roller Type |
| Precision | Precision |
| Duty Type | Heavy Duty |
| Relubricatable | Yes |
| Static Load Rating | 74400 N |
| Bearing Material | Carbon Steel |
| Internal Clearance | Light Preload |
| Lubrication Hole/Groove | Grease Nipple |
| Closure (Seal) Type | End Seals, Under Seals |
| Assembly Height | 38 mm |
| Ball or Roller Retained | Yes |
| Flange Thickness | 10 mm |
| End Plate Material | Resin |
| Lubrication Port to Top Surface of Slide Unit | 4.5 mm |
| Carriage Nominal Bolt Center to Center | 52 mm x 72 mm |
| Carriage Thread Size | M10 |
| Slide Unit Type | Low Profile Flange |
| Slide Unit Overall Length | 113 mm |
| Carriage Top Length | 113 mm |
| No.of Mounting Holes on Carriage | 6 |
| Reference Surface of Slide Unit to Mounting Hole | 9 mm |
| Maintenance Free | Yes |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Interchangeable | Yes |
| Slide Unit Length | 70.4 mm |
| Distance Between Rail Slide Unit | 6.5 mm |
| Rail Width | 28 mm |
| Slide Unit Width | 90 mm |
| Slide Unit Mounting Bolt Spacing Width | 36 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Slide Unit Overall Length with Grease Zerk | 121 mm |
| Slide Unit Mounting Bolt Spacing Length | 52 mm |
| Weight | 0.0 KG |
