IKO International Inc.
MXN55C1T2HS2
Flange Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113335
- Carbon Steel Bearing Material
- 63 mm Assembly Height
- 120 mm Slide Unit Length
- 53 mm Rail Width
| Rolling Element | Roller |
| Precision | High |
| Bearing Type | Linear Way, Roller Type |
| Lubrication Hole/Groove | Grease Nipple |
| Preload | Medium |
| Series | MX/LRX |
| Internal Clearance | Medium Preload |
| Duty Type | Heavy Duty |
| Relubricatable | Yes |
| Closure (Seal) Type | End Seals, Under Seals |
| Static Load Rating | 248000 N |
| Overall Height | 63 mm |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 140 mm |
| Bearing Material | Carbon Steel |
| Dynamic Load Rating | 148000 N |
| Assembly Height | 63 mm |
| Slide Unit Type | Low Profile Flange |
| Carriage Nominal Bolt Center to Center | 95 mm x 116 mm |
| Carriage Thread Size | M14 |
| No.of Mounting Holes on Carriage | 6 |
| Flange Thickness | 17 mm |
| Maintenance Free | Yes |
| Slide Unit Width | 140 mm |
| Distance Between Rail Slide Unit | 9 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Rail Width | 53 mm |
| End Plate Material | Resin |
| Interchangeable | Yes |
| Carriage Top Length | 184 mm |
| Reference Surface of Slide Unit to Mounting Hole | 12 mm |
| Slide Unit Mounting Bolt Spacing Width | 58 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Ball or Roller Retained | Yes |
| Lubrication Port to Top Surface of Slide Unit | 16 mm |
| Slide Unit Overall Length | 184 mm |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Bolt Spacing Length | 95 mm |
| Slide Unit Length | 120 mm |
| Weight | 0.0 KG |
