IKO International Inc.
MXNS35C1T2HS2
Block Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113347
- Carbon Steel Bearing Material
- 44 mm Assembly Height
- 78.6 mm Slide Unit Length
- 34 mm Rail Width
| Dynamic Load Rating | 58700 N |
| Duty Type | Heavy Duty |
| Internal Clearance | Medium Preload |
| Grease Type | Standard (Lithium) & C-Lube |
| Bearing Material | Carbon Steel |
| Relubricatable | Yes |
| Precision | High |
| Preload | Medium |
| Series | MX/LRX |
| Static Load Rating | 100000 N |
| Overall Height | 44 mm |
| Rolling Element | Roller |
| Bearing Type | Linear Way, Roller Type |
| Lubrication Hole/Groove | Grease Nipple |
| Overall Width | 70 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Thread Depth | 9 mm |
| End Plate Material | Resin |
| Rail Width | 34 mm |
| Lubrication Port to Top Surface of Slide Unit | 11 mm |
| Carriage Thread Size | M8 |
| Assembly Height | 44 mm |
| Ball or Roller Retained | Yes |
| Carriage Top Length | 124 mm |
| Slide Unit Width | 70 mm |
| Maintenance Free | Yes |
| Slide Unit Length Type | Standard |
| No.of Mounting Holes on Slide Unit | 6 |
| Interchangeable | Yes |
| Reference Surface of Slide Unit to Mounting Hole | 10 mm |
| Slide Unit Length | 78.6 mm |
| Distance Between Rail Slide Unit | 6.5 mm |
| Slide Unit Type | Low Profile Block |
| Slide Unit Mounting Bolt Spacing Width | 25 mm |
| Slide Unit Overall Length | 124 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Mounting Bolt Spacing Length | 50 mm |
| Carriage Nominal Bolt Center to Center | 50 mm x 50 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Weight | 0.0 KG |
