IKO International Inc.
MXNSG30C1T1PS2
Block Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113354
- Carbon Steel Bearing Material
- 38 mm Assembly Height
- 91.4 mm Slide Unit Length
- 28 mm Rail Width
| Preload | Light |
| Rolling Element | Roller |
| Grease Type | Standard (Lithium) & C-Lube |
| Dynamic Load Rating | 53200 N |
| Bearing Type | Linear Way, Roller Type |
| Lubrication Hole/Groove | Grease Nipple |
| Duty Type | Heavy Duty |
| Static Load Rating | 96700 N |
| Bearing Material | Carbon Steel |
| Series | MX/LRX |
| Internal Clearance | Light Preload |
| Relubricatable | Yes |
| Overall Width | 60 mm |
| Precision | Precision |
| Overall Height | 38 mm |
| Carriage Thread Size | M8 |
| No.of Mounting Holes on Slide Unit | 6 |
| Slide Unit Width | 60 mm |
| Assembly Height | 38 mm |
| Rail Width | 28 mm |
| Slide Unit Mounting Bolt Spacing Width | 20 mm |
| Carriage Nominal Bolt Center to Center | 40 mm x 40 mm |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Overall Length | 134 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Thread Depth | 8 mm |
| Weight | 0.0 KG |
