IKO International Inc.
MXNSG45C1T2HS2
Block Style Carbon Steel C-Lube High Precision Medium Preload Maintenance Free Linear Guide Unit
Item #121113357
- Carbon Steel Bearing Material
- 52 mm Assembly Height
- 139 mm Slide Unit Length
- 45 mm Rail Width
| Overall Height | 52 mm |
| Lubrication Hole/Groove | Grease Nipple |
| Relubricatable | Yes |
| Closure (Seal) Type | End Seals, Under Seals |
| Internal Clearance | Medium Preload |
| Grease Type | Standard (Lithium) & C-Lube |
| Precision | High |
| Overall Width | 86 mm |
| Bearing Type | Linear Way, Roller Type |
| Preload | Medium |
| Bearing Material | Carbon Steel |
| Rolling Element | Roller |
| Static Load Rating | 223000 N |
| Duty Type | Heavy Duty |
| Series | MX/LRX |
| Dynamic Load Rating | 124000 N |
| Carriage Thread Size | M10 |
| Rail Width | 45 mm |
| Carriage Nominal Bolt Center to Center | 60 mm x 60 mm |
| Reference Surface of Slide Unit to Mounting Hole | 13 mm |
| Lubrication Port to Top Surface of Slide Unit | 13.5 mm |
| End Plate Material | Resin |
| Slide Unit Mounting Bolt Spacing Length | 80 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Slide Unit Overall Length | 194 mm |
| No.of Mounting Holes on Carriage | 6 |
| Assembly Height | 52 mm |
| Slide Unit Type | Low Profile Block |
| Maintenance Free | Yes |
| Slide Unit Length | 139 mm |
| Ball or Roller Retained | Yes |
| Interchangeable | Yes |
| Slide Unit Width | 86 mm |
| Slide Unit Mounting Bolt Spacing Width | 30 mm |
| Carriage Thread Depth | 11 mm |
| Slide Unit Length Type | Standard |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Carriage Top Length | 194 mm |
| Distance Between Rail Slide Unit | 8 mm |
| Weight | 0.0 KG |
