IKO International Inc.
MXS15C1PS2
Block Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #113554091
- Carbon Steel Bearing Material
- 24 mm Assembly Height
- 40 mm Slide Unit Length
- 15 mm Rail Width
| Dynamic Load Rating | 11500 N |
| Static Load Rating | 20000 N |
| Series | MX/LRX |
| Overall Height | 24 mm |
| No.of Mounting Holes on Carriage | 6 |
| Precision | Precision |
| Grease Type | Standard (Lithium) & C-Lube |
| Slide Unit Length Type | Standard |
| Carriage Thread Depth | 5.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 13 mm |
| Bearing Type | Linear Way, Roller Type |
| Interchangeable | Yes |
| Duty Type | Heavy Duty |
| Rail Width | 15 mm |
| Relubricatable | Yes |
| Slide Unit Mounting Bolt Spacing Length | 26 mm |
| Carriage Nominal Bolt Center to Center | 26 mm x 26 mm |
| Maintenance Free | Yes |
| Ball or Roller Retained | Yes |
| Carriage Thread Size | M4 |
| Slide Unit Overall Length | 68 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Reference Surface of Slide Unit to Mounting Hole | 4 mm |
| Overall Width | 34 mm |
| Rolling Element | Roller |
| End Plate Material | Resin |
| Distance Between Rail Slide Unit | 4 mm |
| Slide Unit Width | 34 mm |
| Closure (Seal) Type | End Seals, Under Seals |
| Carriage Top Length | 68 mm |
| No.of Mounting Holes on Slide Unit | 6 |
| Lubrication Hole/Groove | Grease Nipple |
| Slide Unit Length | 40 mm |
| Internal Clearance | STD Preload |
| Lubrication Port to Top Surface of Slide Unit | 3.5 mm |
| Preload | Standard |
| Slide Unit Type | Compact Block |
| Bearing Material | Carbon Steel |
| Assembly Height | 24 mm |
| Slide Unit Overall Length with Grease Zerk | 71 mm |
| Weight | 3.0 LB |
