IKO International Inc.
MXSC20C1PS2
Block Style Carbon Steel C-Lube Precision STD Preload Maintenance Free Linear Guide Unit
Item #121113373
- Carbon Steel Bearing Material
- 30 mm Assembly Height
- 31.6 mm Slide Unit Length
- 20 mm Rail Width
| Rolling Element | Roller |
| Static Load Rating | 26400 N |
| Lubrication Hole/Groove | Grease Nipple |
| Preload | Standard |
| Bearing Material | Carbon Steel |
| Internal Clearance | STD Preload |
| Closure (Seal) Type | End Seals, Under Seals |
| Dynamic Load Rating | 16100 N |
| Bearing Type | Linear Way, Roller Type |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 44 mm |
| Precision | Precision |
| Relubricatable | Yes |
| Duty Type | Heavy Duty |
| Overall Height | 30 mm |
| Series | MX/LRX |
| Reference Surface of Slide Unit to Mounting Hole | 6 mm |
| Maintenance Free | Yes |
| End Plate Material | Resin |
| Distance Between Rail Slide Unit | 5 mm |
| Slide Unit Type | Compact Block |
| Ball or Roller Retained | Yes |
| Slide Unit Overall Length with Grease Zerk | 74 mm |
| Slide Unit Length Type | Short |
| Carriage Thread Size | M5 |
| Interchangeable | Yes |
| Carriage Thread Depth | 6.5 mm |
| Slide Unit Mounting Bolt Spacing Width | 16 mm |
| Carriage Top Length | 66 mm |
| Slide Unit Length | 31.6 mm |
| Carriage Nominal Bolt Center to Center | 32 mm |
| Rail Width | 20 mm |
| Lubrication Port to Top Surface of Slide Unit | 4 mm |
| Slide Unit Width | 44 mm |
| Slide Unit Mounting Direction | From Top to the Bottom |
| No.of Mounting Holes on Slide Unit | 6 |
| No.of Mounting Holes on Carriage | 6 |
| Slide Unit Overall Length | 66 mm |
| Assembly Height | 30 mm |
| Weight | 0.0 KG |
