IKO International Inc.
MXSC30C1T1PS2
Block Style Carbon Steel C-Lube Precision Light Preload Maintenance Free Linear Guide Unit
Item #121113377
- Carbon Steel Bearing Material
- 42 mm Assembly Height
- 42.4 mm Slide Unit Length
- 28 mm Rail Width
| Overall Height | 42 mm |
| Preload | Light |
| Bearing Type | Linear Way, Roller Type |
| Relubricatable | Yes |
| Grease Type | Standard (Lithium) & C-Lube |
| Overall Width | 60 mm |
| Dynamic Load Rating | 29200 N |
| Closure (Seal) Type | End Seals, Under Seals |
| Static Load Rating | 44600 N |
| Series | MX/LRX |
| Precision | Precision |
| Rolling Element | Roller |
| Lubrication Hole/Groove | Grease Nipple |
| Bearing Material | Carbon Steel |
| Internal Clearance | Light Preload |
| Duty Type | Heavy Duty |
| Slide Unit Length Type | Short |
| Slide Unit Type | Compact Block |
| Carriage Top Length | 85 mm |
| Slide Unit Overall Length with Grease Zerk | 95 mm |
| Ball or Roller Retained | Yes |
| End Plate Material | Resin |
| Lubrication Port to Top Surface of Slide Unit | 6.5 mm |
| No.of Mounting Holes on Slide Unit | 3 |
| No.of Mounting Holes on Carriage | 3 |
| Slide Unit Width | 60 mm |
| Rail Width | 28 mm |
| Carriage Thread Size | M8 |
| Carriage Thread Depth | 11 mm |
| Interchangeable | Yes |
| Slide Unit Mounting Direction | From Top to the Bottom |
| Slide Unit Overall Length | 85 mm |
| Assembly Height | 42 mm |
| Slide Unit Length | 42.4 mm |
| Maintenance Free | Yes |
| Distance Between Rail Slide Unit | 6.5 mm |
| Carriage Nominal Bolt Center to Center | 40 mm |
| Reference Surface of Slide Unit to Mounting Hole | 10 mm |
| Slide Unit Mounting Bolt Spacing Width | 20 mm |
| Weight | 0.0 KG |
